Apply to be a TradeMaster!
Main product image of VS300G TruShield Safety Glasses, UV Protection Charcoal Frame, 11-25003-08
Magnifying glass
Hover image to zoom

VS300G TruShield Safety Glasses, UV Protection Charcoal Frame, 11-25003-08

Brand:
HexArmor
SKU:
11-25003-08
Rating:
(0)
Q&A:
(0)
VS300G TruShield Safety Glasses, UV Protection Charcoal Frame, 11-25003-08
Magnifying glass
Hover image to zoom
$45.53 each
In Stock
In Stock
Get 27 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Charcoal

Description

–
The VS300G anti-fog safety glasses are equipped with a removable foam gasket to protect against dust and dirt and feature moveable arms for a custom, comfortable fit.

Features:
  • Soft ear pieces guarantee a stable and low-pressure fit
  • Brow guard provides protection from flying particles, dirt, and dust
  • Flexible side arms with seven inclination levels
  • Replaceable foam gasket for multi-application use
  • Unique dual-injection hard and soft components
  • Soft flex nose loops ensure even weight distribution on the nose bridge
  • LTX Lens Technology for premium optical clarity
  • 100% UV protection
  • 100% metal-free
  • Vend-packed
  • Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3 (Add +1.0 is not compliant with CSA Z94.3)

Specs

–
Product Type:

Safety Glasses

Color:

Charcoal

Series:

VS300G

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy