Apply to be a TradeMaster!
Main product image of VS300sG Grey 23% TruShield Safety Glasses, UV Protection Charcoal Frame, 11-27002-02
Magnifying glass
Hover image to zoom

VS300sG Grey 23% TruShield Safety Glasses, UV Protection Charcoal Frame, 11-27002-02

Brand:
HexArmor
SKU:
11-27002-02
Rating:
(0)
Q&A:
(0)
VS300sG Grey 23% TruShield Safety Glasses, UV Protection Charcoal Frame, 11-27002-02
Magnifying glass
Hover image to zoom
$25.34 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Charcoal

Description

–

Features:

  • Glasses Style: Single
  • Lens Coating: Anti- Fog
  • Scratch Resistant
  • Frame Style: Frameless
  • Lens Color: Gray



Specs

–
Color:

Gray

Charcoal

Series:

VS300sG

Product Type:

Safety Glasses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy