Apply to be a TradeMaster!
Main product image of NX1 TruShield Safety Glasses, Charcoal & Yellow Frame, 11-31012-08
Magnifying glass
Hover image to zoom

NX1 TruShield Safety Glasses, Charcoal & Yellow Frame, 11-31012-08

Brand:
HexArmor
SKU:
11-31012-08
Rating:
(0)
Q&A:
(0)
NX1 TruShield Safety Glasses, Charcoal & Yellow Frame, 11-31012-08
Magnifying glass
Hover image to zoom
$25.63 each
In Stock
In Stock
Get 1,463 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Charcoal, Yellow

Description

–
Experience next-level comfort and style with the NX1. Designed with a sleek, modern wraparound lens and a refined low-profile frame with soft touch components, these premium safety glasses provide enhanced comfort for both work and play.

Features:
  • Extended lens for added protection without restricting peripheral vision
  • Dual-injection molded soft-grip sidearms for comfort and non-slip fit
  • Trushield proven anti-fog and scratch-resistant coating
  • LTX Lens Technology for premium optical clarity
  • Soft nose piece for added comfort and a non-slip fit
  • Premium metal-free hinge design
  • 100% UV protection
  • Vend-packed
  • Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CSA Z94.3, and CE EN166

Specs

–
Color:

Charcoal

Yellow

Product Type:

Safety Glasses

Series:

NX1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy