Apply to be a TradeMaster!
Main product image of LT300 Clear TruShield S Safety Goggles, Charcoal & Yellow Frame, 12-10002-04
Magnifying glass
Hover image to zoom

LT300 Clear TruShield S Safety Goggles, Charcoal & Yellow Frame, 12-10002-04

Brand:
HexArmor
SKU:
12-10002-04
Rating:
(0)
Q&A:
(0)
LT300 Clear TruShield S Safety Goggles, Charcoal & Yellow Frame, 12-10002-04
Magnifying glass
Hover image to zoom
$37.51 each
In Stock
In Stock
Get 193 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Charcoal

Description

–
The LT300 safety goggles feature a durable, complete coverage soft seal with an indirect channel ventilation system that safeguards against liquids, dirt, and debris and can fit over most prescription glasses.

Features:
  • Panoramic lens for wide field of vision
  • Fits over most prescription glasses
  • Combines soft and hard components which adapt to wearer's face, creating a soft seal
  • Wide, fully adjustable high quality head strap offers pressure-free comfort
  • Compatible with other PPE, such as respirators
  • Indirect ventilation system
  • LTX Lens Technology for premium optical clarity
  • 100% UV protection
  • 100% metal free
  • Vend-packed
  • Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3
  • D3/D4 Liquid Splash Rated

Specs

–
Series:

LT300

Color:

Yellow

Charcoal

Product Type:

Safety Goggles

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy