Apply to be a TradeMaster!
Main product image of accuFit Medium Disposable Foam Earplugs, (Pack of 400), 18-11001
Magnifying glass
Hover image to zoom

accuFit Medium Disposable Foam Earplugs, (Pack of 400), 18-11001

Brand:
HexArmor
SKU:
18-11001
Rating:
(0)
Q&A:
(0)
accuFit Medium Disposable Foam Earplugs, (Pack of 400), 18-11001
Magnifying glass
Hover image to zoom
$56.99 each
In Stock
In Stock
Get 65 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Foam

Description

–
Three sizes + advanced design. accuFit disposable earplugs allow you to find your ideal fit with premium foam construction for all-day, low-pressure comfort, and compliance.

Features:
  • Noise Reduction Rating (NRR) 30 dB (small), 32 dB (medium), 33 dB (large); CSA Class A(L)
  • accuFit designed for use in loud environments (high NRR rating)
  • Patented x-grip technology reduces contact pressure in the ear canal and facilitates easy removal
  • Earplug design significantly reduced the amplitude of sound, while still allowing wearers to be alerted to voice and warning sounds
  • High-density, slow-expanding PU foam for premium comfort and fit
  • Ergonomic, tapered shape for comfort
  • All sizes available in corded option
  • Comes in quantities of 200 pouched pairs per box, 300 loose pairs per refill box, or 60 vend packed pairs per box

Specs

–
Size:

Medium

Series:

accuFit

Product Type:

Earplugs

Material:

Foam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy