Apply to be a TradeMaster!
Main product image of accuFit Medium Disposable Foam Earplugs (Pack of 600), 18-11003
Magnifying glass
Hover image to zoom

accuFit Medium Disposable Foam Earplugs (Pack of 600), 18-11003

Brand:
HexArmor
SKU:
18-11003
Rating:
(0)
Q&A:
(0)
accuFit Medium Disposable Foam Earplugs (Pack of 600), 18-11003
Magnifying glass
Hover image to zoom
$72.33 each
In Stock
In Stock
Get 54 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Foam

Description

–

Features:

  • Plug Material: Foam
  • Includes Earplugs: Yes
  • Earplugs Included: Yes
  • Noise Reduction Rating (dB): 30.00
  • Disposable: Yes

Specs

–
Product Type:

Earplugs

Size:

Medium

Material:

Foam

Series:

accuFit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy