Apply to be a TradeMaster!
Main product image of accuFit Medium Detectable Disposable Foam Earplugs (Pack of 200), 18-30001
Magnifying glass
Hover image to zoom

accuFit Medium Detectable Disposable Foam Earplugs (Pack of 200), 18-30001

Brand:
HexArmor
SKU:
18-30001-HEXARMOR
Rating:
(0)
Q&A:
(0)
accuFit Medium Detectable Disposable Foam Earplugs (Pack of 200), 18-30001
Magnifying glass
Hover image to zoom
$79.63 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Foam

Description

–

Features:


  • Attachment Style: Corded
  • Noise Reduction Rating (dB): 32
  • Insertion Method: Roll Down
  • Plug Shape: Taper End
  • Plug Color: Blue

Specs

–
Series:

accuFit

Product Type:

Earplugs

Size:

Medium

Material:

Foam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy