Apply to be a TradeMaster!
Main product image of Rig Lizard 2021X Cut & Puncture Resistant Gloves, TP-X Palm Coating, , Hi-Vis Yellow/Red/Black/Blue, Large2021X-L (9)
Magnifying glass
Hover image to zoom

Rig Lizard 2021X Cut & Puncture Resistant Gloves, TP-X Palm Coating, , Hi-Vis Yellow/Red/Black/Blue, Large2021X-L (9)

Brand:
HexArmor
SKU:
2021X-L-9
Rating:
(0)
Q&A:
(0)
Rig Lizard 2021X Cut & Puncture Resistant Gloves, TP-X Palm Coating, , Hi-Vis Yellow/Red/Black/Blue, Large2021X-L (9)
Magnifying glass
Hover image to zoom
$31.17 each
In Stock
In Stock
Get 38 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red, Blue, Hi-Vis Yellow
Product Highlight: Material
TP-X
Product Highlight: Size
Large

Description

–
A premium hi-vis safety glove with sewn-on IR-X Impact Exoskeleton, the Rig Lizard 2021X delivers incredible impact and cut resistance with a highly durable TP-X palm.

Features:
  • Back-of-hand sewn-on IR-X Impact Exoskeleton with high-flex design provides smash and pinch protection on knuckles and fingers
  • Durable TP-X palm with reinforced stitching provides superior wet/dry grip and abrasion resistance
  • Reinforced index finger and thumb saddle
  • Elastic cuff for a secure fit
  • High dexterity, pre-curved design for a superior fit
  • Pull tab loop
  • Hi-vis color scheme
  • Form-fitting, quality materials
  • Launderable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Color:

Black

Red

Blue

Hi-Vis Yellow

Material:

TP-X

Product Type:

Gloves

Size:

Large

Series:

Rig Lizard

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy