Apply to be a TradeMaster!
Main product image of Rig Lizard 2028X Cur & Puncture Resistant Gloves, Synthetic Leather Palm Coating, Hi-Vis Yellow/Gray/Orange, 2XL, 2028X-XXL (11)
Magnifying glass
Hover image to zoom

Rig Lizard 2028X Cur & Puncture Resistant Gloves, Synthetic Leather Palm Coating, Hi-Vis Yellow/Gray/Orange, 2XL, 2028X-XXL (11)

Brand:
HexArmor
SKU:
2028X-XXL-11
Rating:
(0)
Q&A:
(0)
Rig Lizard 2028X Cur & Puncture Resistant Gloves, Synthetic Leather Palm Coating, Hi-Vis Yellow/Gray/Orange, 2XL, 2028X-XXL (11)
Magnifying glass
Hover image to zoom
$36.53 each
In Stock
In Stock
Get 69 Mon, Sep 28 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange, Hi-Vis Yellow, Gray
Product Highlight: Material
Synthetic Leather
Product Highlight: Size
2XL

Description

Hi-vis work glove with cut resistance, synthetic leather grip with PVC dots, and sewn-on impact technology for environments with unpredictable hazards.

Features:
  • Back-of-hand sewn-on IR-X Impact Exoskeleton with high-flex design provides smash and pinch protection on knuckles and fingers
  • MudGrip palm: Synthetic leather with abrasion-resistant PVC dots for grip in dry or light oil situations
  • HPPE/steel blend palm liner provides excellent cut resistance (interior layer)
  • Reinforced TP-X index finger and thumb saddle
  • Elastic cuff with a hook and loop closure for a secure fit
  • Form-fitting, quality materials with reinforced seams
  • Pull tab loop
  • Hi-vis color scheme
  • Launderable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

Color:

Orange

Hi-Vis Yellow

Gray

Product Type:

Gloves

Material:

Synthetic Leather

Series:

Rig Lizard

Size:

2XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy