Apply to be a TradeMaster!
Main product image of Helix 2041 Cut Resistant Arm Sleeve, Large, 2041-L (9)
Magnifying glass
Hover image to zoom

Helix 2041 Cut Resistant Arm Sleeve, Large, 2041-L (9)

Brand:
HexArmor
SKU:
2041-L-9
Rating:
(0)
Q&A:
(0)
Helix 2041 Cut Resistant Arm Sleeve, Large, 2041-L (9)
Magnifying glass
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 937 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Introducing the Helix 2041 Cut Resistant Sleeve. We've taken the tightly knit, yet extremely dexterous, fibers that are used in the Helix gloves series and implemented them into a protective, comfortable arm guard that delivers level A7 cut resistance and abrasion resistance.

Features:
  • Knit upper arm cuff prevents dirt and debris from entering
  • Lightweight HPPE blend knit with industry-leading level A7 cut resistance
  • Tested to US FDA 21 CFR 177.1520 food-contact standards (download product spec sheet for full disclaimer)
  • Seamless shell for less bulky fit, breathability, and enhanced comfort
  • Plated knit feels soft and cool on the interior
  • Thumb loop keeps sleeve in place
  • Knit handcuff prevents dirt and debris from entering
  • Washable
  • Vend-packed
  • Ambidextrous, sold in eaches
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Product Type:

Arm Sleeves

Size:

Large

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy