Apply to be a TradeMaster!
Main product image of Helix 2041 Cut & Puncture Resistant Arm Sleeve, HPPE Knit, Blue, Standard Fit, Small, 2041-S (7)
Magnifying glass
Hover image to zoom

Helix 2041 Cut & Puncture Resistant Arm Sleeve, HPPE Knit, Blue, Standard Fit, Small, 2041-S (7)

Brand:
HexArmor
SKU:
2041-S-7
Rating:
(0)
Q&A:
(0)
Helix 2041 Cut & Puncture Resistant Arm Sleeve, HPPE Knit, Blue, Standard Fit, Small, 2041-S (7)
Magnifying glass
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 42 Mon, Sep 28 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue
Product Highlight: Material
HPPE Knit
Product Highlight: Size
Small

Description

Introducing the Helix 2041 Cut Resistant Sleeve. We've taken the tightly knit, yet extremely dexterous, fibers that are used in the Helix gloves series and implemented them into a protective, comfortable arm guard that delivers level A7 cut resistance and abrasion resistance.

Features:
  • Knit upper arm cuff prevents dirt and debris from entering
  • Lightweight HPPE blend knit with industry-leading level A7 cut resistance
  • Tested to US FDA 21 CFR 177.1520 food-contact standards (download product spec sheet for full disclaimer)
  • Seamless shell for less bulky fit, breathability, and enhanced comfort
  • Plated knit feels soft and cool on the interior
  • Thumb loop keeps sleeve in place
  • Knit handcuff prevents dirt and debris from entering
  • Washable
  • Vend-packed
  • Ambidextrous, sold in eaches
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Color:

Blue

Material:

HPPE Knit

Size:

Small

Product Type:

Arm Sleeves

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy