Apply to be a TradeMaster!
Main product image of Helix 2044 Cut & Heat Resistant Arm Sleeve, Aramid Knit, Gray/Green, Standard Fit, Medium, 2044-M (8)
Magnifying glass
Hover image to zoom

Helix 2044 Cut & Heat Resistant Arm Sleeve, Aramid Knit, Gray/Green, Standard Fit, Medium, 2044-M (8)

Brand:
HexArmor
SKU:
2044-M-8
Rating:
(0)
Q&A:
(0)
Helix 2044 Cut & Heat Resistant Arm Sleeve, Aramid Knit, Gray/Green, Standard Fit, Medium, 2044-M (8)
Magnifying glass
Hover image to zoom
$22.44 each
In Stock
In Stock
Get 815 Mon, Sep 28 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aramid Knit
Product Highlight: Color
Green, Gray
Product Highlight: Size
Medium

Description

18" heat-resistant protective arm sleeve featuring a 13-gauge Aramid blend shell and thumb loop that delivers excellent cut resistance and is fiberglass-free for sensitive skin.

Features:
  • 18-inch coverage
  • Lightweight 13-gauge Aramid blend shell with incredible cut resistance
  • Knit upper arm cuff prevents dirt and debris from entering the sleeve
  • Seamless shell for less bulky fit, breathability, and enhanced comfort
  • Silicone grip at bicep prevents slipping
  • Thumb loop keeps sleeve in place
  • Fiberglass-free for sensitive skin
  • Washable
  • Vend-packed
  • Ambidextrous, sold in eaches
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Material:

Aramid Knit

Series:

Helix

Product Type:

Arm Sleeves

Color:

Green

Gray

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy