Apply to be a TradeMaster!
Main product image of Helix 2061 Cut & Puncture Resistant Gloves, Yellow/Black/Blue, XS, 2061-XS (6)
Magnifying glass
Hover image to zoom

Helix 2061 Cut & Puncture Resistant Gloves, Yellow/Black/Blue, XS, 2061-XS (6)

Brand:
HexArmor
SKU:
2061-XS-6
Rating:
(0)
Q&A:
(0)
Helix 2061 Cut & Puncture Resistant Gloves, Yellow/Black/Blue, XS, 2061-XS (6)
Magnifying glass
Hover image to zoom
$21.94 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XS
Product Highlight: Color
Black, Yellow, Blue

Description

–
Meet the most dangerous cut hazards head-on with Helix 2061 high cut-resistant gloves featuring Core9 technology, complete with a wrinkle palm coating for superior grip in wet and dry environments.

Features:
  • Knit : Core9 13-gauge HPPE/steel/fiberglass blend shell provides 360° cut resistance
  • Coating : Flexible natural wrinkle rubber latex palm coating provides superior grip and abrasion resistance
  • Hi-vis on back-of-hand enhances visibility and compliance
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Size:

XS

Color:

Black

Yellow

Blue

Product Type:

Gloves

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy