Apply to be a TradeMaster!
Main product image of Helix 2073 Cut & Puncture Resistant Gloves, Black/Blue/Hi-Vis Lime, Large, 2073-L (9)
Magnifying glass
Hover image to zoom

Helix 2073 Cut & Puncture Resistant Gloves, Black/Blue/Hi-Vis Lime, Large, 2073-L (9)

Brand:
HexArmor
SKU:
2073-L-9
Rating:
(0)
Q&A:
(0)
Helix 2073 Cut & Puncture Resistant Gloves, Black/Blue/Hi-Vis Lime, Large, 2073-L (9)
Magnifying glass
Hover image to zoom
$26.09 each
In Stock
In Stock
Get 276 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Black, Hi-Vis Lime
Product Highlight: Size
Large

Description

–
Helix cold weather 2073 water-resistant winter gloves will keep your hands dry in wet and snowy environments. The fleece liner and seamless construction provides warmth and dexterity throughout winter.

Features:
  • Knit : 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360° cut resistance
  • Coating : Flexible sandy nitrile full double-dipped palm provides superior grip and abrasion resistance
  • Fleece lining for warmth and insulation
  • Touchscreen capabilities
  • High dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024
  • Limited sizes available

Specs

–
Color:

Blue

Black

Hi-Vis Lime

Size:

Large

Product Type:

Gloves

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy