Apply to be a TradeMaster!
Main product image of Helix 2073 Cut & Puncture Resistant Gloves, Black/Blue/Hi-Vis Lime, XL, 2073-XL (10)
Magnifying glass
Hover image to zoom

Helix 2073 Cut & Puncture Resistant Gloves, Black/Blue/Hi-Vis Lime, XL, 2073-XL (10)

Brand:
HexArmor
SKU:
2073-XL-10
Rating:
(0)
Q&A:
(0)
Helix 2073 Cut & Puncture Resistant Gloves, Black/Blue/Hi-Vis Lime, XL, 2073-XL (10)
Magnifying glass
Hover image to zoom
$26.09 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black, Hi-Vis Lime, Blue
Product Highlight: Size
XL

Description

Helix cold weather 2073 water-resistant winter gloves will keep your hands dry in wet and snowy environments. The fleece liner and seamless construction provides warmth and dexterity throughout winter.

Features:
  • Knit : 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360° cut resistance
  • Coating : Flexible sandy nitrile full double-dipped palm provides superior grip and abrasion resistance
  • Fleece lining for warmth and insulation
  • Touchscreen capabilities
  • High dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024
  • Limited sizes available

Specs

Color:

Black

Hi-Vis Lime

Blue

Series:

Helix

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy