Apply to be a TradeMaster!
Main product image of Helix 2077 Cut & Puncture Resistant Gloves,  Yellow/Black/Blue, 3XL, 2077-XXXL (12)
Magnifying glass
Hover image to zoom

Helix 2077 Cut & Puncture Resistant Gloves, Yellow/Black/Blue, 3XL, 2077-XXXL (12)

Brand:
HexArmor
SKU:
2077-XXXL-12
Rating:
(0)
Q&A:
(0)
Helix 2077 Cut & Puncture Resistant Gloves,  Yellow/Black/Blue, 3XL, 2077-XXXL (12)
Magnifying glass
Hover image to zoom
$20.62 each
In Stock
In Stock
Get 78 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow, Blue
Product Highlight: Size
3XL

Description

–
Helix 2077 hi-vis winter work gloves offer the perfect balance of warmth and functionality. These gloves are equipped with touchscreen compatibility and provide superior grip in dry, oil, or wet situations.

Features:
  • Knit : 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360° cut resistance
  • Coating : Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Interior fleece lining offering extreme warmth and insulation
  • Enhanced touchscreen capabilities
  • Hi-vis on back-of-hand enhances visibility and compliance
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Color:

Black

Yellow

Blue

Size:

3XL

Product Type:

Gloves

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy