Apply to be a TradeMaster!
Main product image of Rig Lizard 2090X Cut, Puncture & Abrasive Resistant Gloves, Yellow/Gray, Small, 2090X-S (7)
Magnifying glass
Hover image to zoom

Rig Lizard 2090X Cut, Puncture & Abrasive Resistant Gloves, Yellow/Gray, Small, 2090X-S (7)

Brand:
HexArmor
SKU:
2090X-S-7
Rating:
(0)
Q&A:
(0)
Rig Lizard 2090X Cut, Puncture & Abrasive Resistant Gloves, Yellow/Gray, Small, 2090X-S (7)
Magnifying glass
Hover image to zoom
$32.90 each
In Stock
In Stock
Get 39 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Color
Yellow, Gray

Description

–
The dynamic Rig Lizard 2090X features cut and puncture resistance on the palm, while the back of the hand includes our hi-vis IR-X Impact Exoskeleton with a high-flex design.

Features:
  • Knit : 13-gauge HPPE and glass blend shell provides 360° cut resistance
  • Coating : Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Back-of-hand IR-X Impact Exoskeleton with high-flex design keeps hands safe from smash and impact hazards
  • Reinforced thumb crotch patch for increased durability
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Launderable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Product Type:

Gloves

Size:

Small

Color:

Yellow

Gray

Series:

Rig Lizard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy