Apply to be a TradeMaster!
Main product image of Rig Lizard 2091 Cut & Puncture Resistant Gloves, Yellow/Red/Black/Blue, XL, 2091-XL (10)
Magnifying glass
Hover image to zoom

Rig Lizard 2091 Cut & Puncture Resistant Gloves, Yellow/Red/Black/Blue, XL, 2091-XL (10)

Brand:
HexArmor
SKU:
2091-XL-10
Rating:
(0)
Q&A:
(0)
Rig Lizard 2091 Cut & Puncture Resistant Gloves, Yellow/Red/Black/Blue, XL, 2091-XL (10)
Magnifying glass
Hover image to zoom
$44.89 each
In Stock
In Stock
Get 15 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Color
Red, Blue, Black, Yellow

Description

–
The Rig Lizard Thin Lizzie thermal 2091 is designed for dexterity in cold conditions. These winter impact gloves provide superior grip and ensure your hands stay warm on the job.

Features:
  • Knit : 13-gauge acrylic and glass fiber blend shell offers 360° degree cut protection while allowing maximum dexterity
  • Coating : Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Fleece lining for warmth and insulation
  • IR-X Impact Exoskeleton with high-flex design protects against forceful blows to the back of hand
  • Hi-vis color scheme increases visual awareness
  • Touchscreen capabilities
  • Launderable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Product Type:

Gloves

Size:

XL

Color:

Red

Blue

Black

Yellow

Series:

Rig Lizard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy