Apply to be a TradeMaster!
Main product image of Helix Core 3012 Cut & Puncture Resistant Gloves, XS, 3012-XS (6)
Magnifying glass
Hover image to zoom

Helix Core 3012 Cut & Puncture Resistant Gloves, XS, 3012-XS (6)

Brand:
HexArmor
SKU:
3012-XS-6
Rating:
(0)
Q&A:
(0)
Helix Core 3012 Cut & Puncture Resistant Gloves, XS, 3012-XS (6)
Magnifying glass
Hover image to zoom
$22.21 each
In Stock
In Stock
Get 10 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XS

Description

–
Manufacturing-inspired, the Helix Core 3012 impact gloves feature back-of-hand protection and a textured, tacky grip for superior control. With a proprietary knit and touchscreen capabilities, the 3012 combines durability, protection, and comfort for precision tasks.

Features:
  • Knit : 15-gauge HPPE/steel/fiberglass/polyester blend shell provides 360° cut resistance
  • Coating : Polyurethane palm coating provides superior grip and abrasion resistance
  • Sewn-on back-of-hand IR-X Impact Exoskeleton with high-flex design
  • Reinforced thumb saddle
  • Enhanced touchscreen capabilities
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Series:

Helix Core

Size:

XS

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy