Apply to be a TradeMaster!
Main product image of Helix 3013IMP Cut & Puncture Resistant Gloves, XL, 3013IMP-XL (10)
Magnifying glass
Hover image to zoom

Helix 3013IMP Cut & Puncture Resistant Gloves, XL, 3013IMP-XL (10)

Brand:
HexArmor
SKU:
3013IMP-XL-10
Rating:
(0)
Q&A:
(0)
Helix 3013IMP Cut & Puncture Resistant Gloves, XL, 3013IMP-XL (10)
Magnifying glass
Hover image to zoom
$33.47 each
In Stock
In Stock
Get 2,269 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL

Description

–
The eco-friendly Helix 3013IMP impact gloves feature a recycled knit shell made for sensitive-skin and our proprietary i2 impact technology, offering up to a 30% lower profile than competitors for enhanced comfort and protection.

Features:
  • Knit : 18-gauge recycled HPPE knit shell delivers 360° level A6 cut protection
  • Coating : Flexible polyurethane palm coating
  • Eco-friendly construction : Each pair is made with 15% recycled nylon
  • Unique and proprietary i2 back-of-hand impact guards on the knuckles and fingers
  • Reinforced thumb saddle
  • Touchscreen capabilities
  • Fiberglass-free for sensitive skin
  • Hi-vis color on the back of the hand enhances visibility and compliance
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity, tactility, and durability
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Size:

XL

Product Type:

Gloves

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy