Apply to be a TradeMaster!
Main product image of Helix 3015 Cut & Puncture Resistant Gloves, Large, 3015-L (9)
Magnifying glass
Hover image to zoom

Helix 3015 Cut & Puncture Resistant Gloves, Large, 3015-L (9)

Brand:
HexArmor
SKU:
3015-L-9
Rating:
(0)
Q&A:
(0)
Helix 3015 Cut & Puncture Resistant Gloves, Large, 3015-L (9)
Magnifying glass
Hover image to zoom
$30.40 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–

Features:


  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Abrasion Resistant
  • Cut & Puncture-Resistant
  • Impact-Resistant

Specs

–
Size:

Large

Series:

Helix

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy