Apply to be a TradeMaster!
Main product image of Helix 3027 Cut & Puncture Resistant Gloves, Small, 3027-S (7)
Magnifying glass
Hover image to zoom

Helix 3027 Cut & Puncture Resistant Gloves, Small, 3027-S (7)

Brand:
HexArmor
SKU:
3027-S-7
Rating:
(0)
Q&A:
(0)
Helix 3027 Cut & Puncture Resistant Gloves, Small, 3027-S (7)
Magnifying glass
Hover image to zoom
$25.04 each
In Stock
In Stock
Get 38 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small

Description

–
Lightweight and dexterous, the Helix 3027 water-resistant gloves are fully coated, offering 360-degrees of liquid resistance and superior grip for reliable performance in wet environments.

Features:
  • Knit : 21-gauge HPPE and metal fiber blend shell provides 360° cut resistance
  • Coating : Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Full flat nitrile coating offers 360° liquid resistance
  • Coated knit wrist helps prevent fluid and debris from entering the glove
  • Hook and loop wrist closure for a secure fit
  • Touchscreen capabilities
  • Fiberglass-free
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Seamless construction for enhanced comfort and flexibility
  • Ultimate dexterity and tactility
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Size:

Small

Product Type:

Gloves

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy