Apply to be a TradeMaster!
Main product image of Hercules NSR 3041 Cut & Puncture Resistant Gloves, XL, 3041-XL (10)
Magnifying glass
Hover image to zoom

Hercules NSR 3041 Cut & Puncture Resistant Gloves, XL, 3041-XL (10)

Brand:
HexArmor
SKU:
3041-XL-10
Rating:
(0)
Q&A:
(0)
Hercules NSR 3041 Cut & Puncture Resistant Gloves, XL, 3041-XL (10)
Magnifying glass
Hover image to zoom
$288.73 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL

Description

–
Complete with a pre-curved shape for comfort; the Hercules NSR 3041 glove has a full-coverage design to deliver the highest levels of needle and cut protection available on the market.

Features:
  • SuperFabric brand material palm provides industry-leading needlestick, cut, puncture, and abrasion resistance (interior layer)
  • 360° coverage of highest cut and needlestick-resistance available
  • Tested using actual 25 gauge needles
  • Specialized silicone gripping surface on palm
  • Full coverage design and pre-curved shape for maximum comfort and ultimate protection
  • SlipFit cuff assists a quick on-and-off between tasks
  • Quality materials
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Product Type:

Gloves

Series:

Hercules NSR

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy