Apply to be a TradeMaster!
Main product image of Helix 3055 Cut & Puncture Resistant Gloves, XS, 3055-XS (6)
Magnifying glass
Hover image to zoom

Helix 3055 Cut & Puncture Resistant Gloves, XS, 3055-XS (6)

Brand:
HexArmor
SKU:
3055-XS-6
Rating:
(0)
Q&A:
(0)
Helix 3055 Cut & Puncture Resistant Gloves, XS, 3055-XS (6)
Magnifying glass
Hover image to zoom
$21.61 each
In Stock
In Stock
Get 33 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XS

Description

–
Protection meets planet-friendly design with the Helix 3055. These bamboo gloves feature a protective knit and a highly abrasion-resistant proprietary XG coating, delivering exceptional durability and comfort with an eco-conscious edge.

Features:
  • Knit : 18-gauge bamboo viscose/HPPE/recycled polyamide/steel blend shell resulting in 45% recycled knit material and provides fast absorption and high retention of moisture
  • Coating : Flexible water-based aqua-polymer XG foam nitrile palm coating provides not only superior grip and abrasion resistance but can last up to eight days longer than competitive PU-coated options
  • Bamboo TwinFlex knit is sustainably produced with fast-growing, natural bamboo viscose fiber
  • German-engineered 3D ergo fit for ultimate dexterity, flexibility, and comfort
  • CO2-neutral production and free of solvents
  • Enhanced touchscreen capabilities
  • Washable
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Size:

XS

Series:

Helix

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy