Apply to be a TradeMaster!
Main product image of Helix 3062IMP Cut & Puncture Resistant Gloves, Large, 3062IMP-L (9)
Magnifying glass
Hover image to zoom

Helix 3062IMP Cut & Puncture Resistant Gloves, Large, 3062IMP-L (9)

Brand:
HexArmor
SKU:
3062IMP-L-9
Rating:
(0)
Q&A:
(0)
Helix 3062IMP Cut & Puncture Resistant Gloves, Large, 3062IMP-L (9)
Magnifying glass
Hover image to zoom
$31.44 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Handle demanding tasks with the hi-vis Helix 3062IMP impact glove that offers high-cut protection. With superior abrasion resistance and a smooth, textured thin palm coating, the 3062IMP provides exceptional grip while maintaining flexibility and safety for tough environments.

Features:
  • Knit : 18-gauge HPPE and metal fibers blend shell provides 360° cut resistance
  • Coating : Thin foam nitrile palm coating
  • Sewn-on back-of-hand IR-X Impact Exoskeleton with high-flex design
  • Hi-vis color on the back of hand enhances visibility and compliance
  • Reinforced thumb saddle
  • Touchscreen capabilities
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Product Type:

Gloves

Size:

Large

Series:

Helix

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy