Apply to be a TradeMaster!
Main product image of Helix 3080 Cut & Puncture Resistant Gloves, XL, 3080-XL (10)
Magnifying glass
Hover image to zoom

Helix 3080 Cut & Puncture Resistant Gloves, XL, 3080-XL (10)

Brand:
HexArmor
SKU:
3080-XL-10
Rating:
(0)
Q&A:
(0)
Helix 3080 Cut & Puncture Resistant Gloves, XL, 3080-XL (10)
Magnifying glass
Hover image to zoom
$26.53 each
In Stock
In Stock
Get 124 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL

Description

–
Made with flame-resistant materials, the Helix 3080 arc flash gloves provide superior protection against contact heat and limited flame spread. The seamless design delivers exceptional comfort and dexterity, keeping hands safe and agile in high-risk environments.

Features:
  • Knit : 13-gauge aramid and fiberglass blend shell provides 360° cut resistance
  • Coating : Flexible neoprene foam palm coating provides superior grip and heat resistance
  • Arc Flash CAT 2 rated (HRC ATPV: 13.7 cal/cm2)
  • Constructed with flame-resistant (FR) materials with EN 407 level 4 limited flame spread
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Series:

Helix

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy