Apply to be a TradeMaster!
Main product image of Chrome Series 4018 Cut & Puncture Resistant Gloves, SuperFabric & Black/Blue, XS, 4018-XS (6)
Magnifying glass
Hover image to zoom

Chrome Series 4018 Cut & Puncture Resistant Gloves, SuperFabric & Black/Blue, XS, 4018-XS (6)

Brand:
HexArmor
SKU:
4018-XS-6
Rating:
(0)
Q&A:
(0)
Chrome Series 4018 Cut & Puncture Resistant Gloves, SuperFabric & Black/Blue, XS, 4018-XS (6)
Magnifying glass
Hover image to zoom
$96.74 each
In Stock
In Stock
Get 11 Mon, Sep 28 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue, Black
Product Highlight: Material
SuperFabric
Product Highlight: Size
XS

Description

The premier maintenance and repair glove, the Chrome Series 4018 features SuperFabric brand material on the palm and knuckle patch, a synthetic leather grip, and touchscreen capabilities for incredible safety when you need it most.

Features:
  • SuperFabric* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer) and knuckle patch
  • Synthetic leather palm provides reliable grip in dry or light oil situations while increasing abrasion resistance
  • Touchscreen capabilities on thumb and index fingertip
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Neoprene cuff with hook and loop wrist closure for a comfortable, secure fit
  • Pull tab for easy don and doff
  • Form-fitting, quality materials
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Color:

Blue

Black

Material:

SuperFabric

Product Type:

Gloves

Size:

XS

Series:

Chrome Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy