Protect against prevalent worksite hazards with the hi-vis Chrome Series 4026, which includes SuperFabric brand material on the palm and our advanced impact-resistant guards on the back of the hand.
Features:- SuperFabric brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Hi-vis back-of-hand impact guards with advanced, low-profile design provide smash and pinch protection on knuckles and fingers
- Level 2 contact heat rated
- Mud Grip palm with synthetic leather + PVC dots provides reliable grip and increased abrasion resistance
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Hi-vis color scheme and back-of-hand reflective piping increase visual awareness
- Elastic cuff with secure hook and loop closure and pull tab for a comfortable, secure fit
- Form-fitting, quality materials for increased dexterity and all-day comfort
- Washable
- Vend-packed
- Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019