Apply to be a TradeMaster!
Main product image of Chrome Series 4026 Cut & Puncture Resistant Gloves, SuperFabric & MudGrip Black/Blue/Yellow, XL, 4026-XL (10)
Magnifying glass
Hover image to zoom

Chrome Series 4026 Cut & Puncture Resistant Gloves, SuperFabric & MudGrip Black/Blue/Yellow, XL, 4026-XL (10)

Brand:
HexArmor
SKU:
4026-XL-10
Rating:
(0)
Q&A:
(0)
Chrome Series 4026 Cut & Puncture Resistant Gloves, SuperFabric & MudGrip Black/Blue/Yellow, XL, 4026-XL (10)
Magnifying glass
Hover image to zoom
$71.01 each
In Stock
In Stock
Get 112 Mon, Sep 28 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Yellow, Blue, Black
Product Highlight: Material
SuperFabric
Product Highlight: Size
XL

Description

Protect against prevalent worksite hazards with the hi-vis Chrome Series 4026, which includes SuperFabric brand material on the palm and our advanced impact-resistant guards on the back of the hand.

Features:
  • SuperFabric brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Hi-vis back-of-hand impact guards with advanced, low-profile design provide smash and pinch protection on knuckles and fingers
  • Level 2 contact heat rated
  • Mud Grip palm with synthetic leather + PVC dots provides reliable grip and increased abrasion resistance
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Hi-vis color scheme and back-of-hand reflective piping increase visual awareness
  • Elastic cuff with secure hook and loop closure and pull tab for a comfortable, secure fit
  • Form-fitting, quality materials for increased dexterity and all-day comfort
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

Product Type:

Gloves

Series:

Chrome Series

Color:

Yellow

Blue

Black

Material:

SuperFabric

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy