Apply to be a TradeMaster!
Main product image of Chrome Series 4027 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & TP-X Palm, Gray/Yellow, 2XL, 4027-XXL (11)
Magnifying glass
Hover image to zoom

Chrome Series 4027 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & TP-X Palm, Gray/Yellow, 2XL, 4027-XXL (11)

Brand:
HexArmor
SKU:
4027-XXL-11
Rating:
(0)
Q&A:
(0)
Chrome Series 4027 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & TP-X Palm, Gray/Yellow, 2XL, 4027-XXL (11)
Magnifying glass
Hover image to zoom
$72.57 each
In Stock
In Stock
Get 304 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Yellow, Gray
Product Highlight: Material
TP-X, SuperFabric

Description

–
Purpose-built for the building material and aggregate industries, the Chrome Series 4027 features SuperFabric brand material and our superior back-of-hand impact protection.

Features:
  • SuperFabric* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer)
  • Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards
  • Durable TP-X palm with reinforced stitching pattern provides ultimate abrasion resistance and grip
  • Gunn cut construction for increased durability between fingers
  • Hi-vis color scheme and reflective piping on the back of the hand increase visual awareness
  • Palm seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Elastic cuff with hook and loop closure for a comfortable, secure fit
  • Pull tab for easy don and doff
  • Form-fitting, quality materials
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Size:

2XL

Color:

Yellow

Gray

Material:

TP-X

SuperFabric

Product Type:

Gloves

Series:

Chrome Series

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy