Apply to be a TradeMaster!
Main product image of Chrome Series 4032 Cut & Puncture Resistant Gloves, SuperFabric & Black/Blue/White, Large, 4032-L (9)
Magnifying glass
Hover image to zoom

Chrome Series 4032 Cut & Puncture Resistant Gloves, SuperFabric & Black/Blue/White, Large, 4032-L (9)

Brand:
HexArmor
SKU:
4032-L-9
Rating:
(0)
Q&A:
(0)
Chrome Series 4032 Cut & Puncture Resistant Gloves, SuperFabric & Black/Blue/White, Large, 4032-L (9)
Magnifying glass
Hover image to zoom
$50.46 each
In Stock
In Stock
Get 88 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, White, Black
Product Highlight: Material
SuperFabric
Product Highlight: Size
Large

Description

–
Perfect for everyday, general use, the Chrome Core 4032 features SuperFabric brand material on the palm and a synthetic leather grip, delivering incredible dexterity, durability, and protection when you need it most.

Features:
  • SuperFabric* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer)
  • Synthetic leather palm provides a reliable grip in dry or light oil situations while increasing abrasion resistance
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Elastic cuff with hook and loop wrist closure for a comfortable, secure fit
  • Form-fitting, quality materials
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Color:

Blue

White

Black

Series:

Chrome Series

Material:

SuperFabric

Size:

Large

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy