Apply to be a TradeMaster!
Main product image of Chrome SLT 4060 Cut & Puncture Resistant Gloves, White/Orange, XS, 4060-XS (6)
Magnifying glass
Hover image to zoom

Chrome SLT 4060 Cut & Puncture Resistant Gloves, White/Orange, XS, 4060-XS (6)

Brand:
HexArmor
SKU:
4060-XS-6
Rating:
(0)
Q&A:
(0)
Chrome SLT 4060 Cut & Puncture Resistant Gloves, White/Orange, XS, 4060-XS (6)
Magnifying glass
Hover image to zoom
$42.14 each
In Stock
In Stock
Get 3 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, White
Product Highlight: Size
XS

Description

–
This flagship SLT glove delivers a versatile yet traditional style of leather comfort with modern safety performance features, including arc flash, heat resistance, impact, and 360 cut.

Features:
  • Arc Flash CAT 2 rated (HRC ATPV at 23.6 cal/cm2)
  • EN407 tested for Contact Heat Level 2 and Large Splashes of Molten Metal Level 1
  • Back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
  • Aramid liner provides 360° cut resistance
  • Made with flame-resistant materials, including leather exterior, aramid stitching, and aramid liner
  • SlipFit cuff assists a quick on-and-off between tasks
  • Goatskin leather palm provides a traditional style of comfort
  • Form-fitting, quality materials with high dexterity
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Color:

Orange

White

Series:

Chrome SLT

Size:

XS

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy