Apply to be a TradeMaster!
Main product image of Chrome SLT 4061 Cut & Puncture Resistant Gloves, White, Large, 4061-L (9)
Magnifying glass
Hover image to zoom

Chrome SLT 4061 Cut & Puncture Resistant Gloves, White, Large, 4061-L (9)

Brand:
HexArmor
SKU:
4061-L-9
Rating:
(0)
Q&A:
(0)
Chrome SLT 4061 Cut & Puncture Resistant Gloves, White, Large, 4061-L (9)
Magnifying glass
Hover image to zoom
$33.27 each
In Stock
In Stock
Get 1,039 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Color
White

Description

–
The Chrome SLT 4061 with a goatskin leather palm gives workers the traditional style of comfort they love while providing an arc flash CAT 4 rating and level A5 cut protection.

Features:
  • Arc Flash CAT 4 rated (HRC ATPV at 46 cal/cm2)
  • EN407 tested for Burning Behavior Level 4, Contact Heat Level 2, Convective Heat Level 2, Radiant Heat Level 1, Small Splashes of Molten Metal Level 4, and Large Splashes of Molten Metal Level 1
  • Aramid liner provides 360° cut resistance
  • Made with flame-resistant materials, including leather exterior, aramid stitching, and aramid liner
  • SlipFit cuff assists a quick on-and-off between tasks
  • Goatskin leather palm provides a traditional style of comfort
  • Form-fitting, quality materials with high dexterity
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Series:

Chrome SLT

Product Type:

Gloves

Size:

Large

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy