Apply to be a TradeMaster!
Main product image of Chrome SLT 4066W Work & General Purpose Gloves, Large, 4066W-L (9)
Magnifying glass
Hover image to zoom

Chrome SLT 4066W Work & General Purpose Gloves, Large, 4066W-L (9)

Brand:
HexArmor
SKU:
4066W-L-9
Rating:
(0)
Q&A:
(0)
Chrome SLT 4066W Work & General Purpose Gloves, Large, 4066W-L (9)
Magnifying glass
Hover image to zoom
$29.36 each
In Stock
In Stock
Get 42 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Combat the cold with the Chrome SLT Winter 4066W cold weather leather work gloves. A C100 Thinsulate liner and 360° cut-resistance will allow you to handle any cold-weather task.

Features:
  • 360° C100 Thinsulate liner to keep hands warm
  • HPPE/Steel liner for 360° cut resistance (interior layer)
  • Buffalo skin leather construction provides excellent durability and abrasion resistance
  • Extended knit wrist closure for a secure fit
  • Grip in dry or light oil situations
  • Form-fitting, quality materials
  • High dexterity
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Series:

Chrome SLT

Size:

Large

Product Type:

Gloves