Apply to be a TradeMaster!
Main product image of Chrome SLT 4067 Cut, Puncture & Abrasive Resistant Gloves, Orange/White, Small, 4067-S (7)
Magnifying glass
Hover image to zoom

Chrome SLT 4067 Cut, Puncture & Abrasive Resistant Gloves, Orange/White, Small, 4067-S (7)

Brand:
HexArmor
SKU:
4067-S-7
Rating:
(0)
Q&A:
(0)
Chrome SLT 4067 Cut, Puncture & Abrasive Resistant Gloves, Orange/White, Small, 4067-S (7)
Magnifying glass
Hover image to zoom
$28.87 each
In Stock
In Stock
Get 125 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Orange
Product Highlight: Size
Small

Description

–
The Chrome SLT 4067 gives you the traditional leather feel you love combined with robust cut and impact resistance, arc flash, and contact heat, complete with SlipFit cuff.

Features:
  • Sewn-on, hi-vis back-of-hand impact guards provide protection on knuckles and fingers
  • HPPE/Steel liner for 360° cut protection (interior layer)
  • Arc Flash CAT 2 rated (HRC ATPV: 10.2 cal/cm2)
  • Buffalo skin leather construction provides excellent durability and abrasion resistance
  • Made with flame-resistant materials
  • SlipFit cuff with hook-and-loop closure for a secure fit
  • Form-fitting, quality materials
  • High dexterity
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Color:

White

Orange

Size:

Small

Product Type:

Gloves

Series:

Chrome SLT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy