Apply to be a TradeMaster!
Main product image of Chrome SLT 4070 Cut & Puncture Resistant Gloves, Synthetic Leather Palm w/ PVC Dots, Orange/Gray, Large, 4070-L (9)
Magnifying glass
Hover image to zoom

Chrome SLT 4070 Cut & Puncture Resistant Gloves, Synthetic Leather Palm w/ PVC Dots, Orange/Gray, Large, 4070-L (9)

Brand:
HexArmor
SKU:
4070-L-9
Rating:
(0)
Q&A:
(0)
Chrome SLT 4070 Cut & Puncture Resistant Gloves, Synthetic Leather Palm w/ PVC Dots, Orange/Gray, Large, 4070-L (9)
Magnifying glass
Hover image to zoom
$43.33 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Gray
Product Highlight: Material
PVC, Synthetic Leather
Product Highlight: Size
Large

Description

–

Features:

  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut & Puncture-Resistant
  • Impact-Resistant
  • Primary Material: Leather

Specs

–
Color:

Orange

Gray

Material:

PVC

Synthetic Leather

Product Type:

Gloves

Series:

Chrome SLT

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy