Shop Resideo Sale
Main product image of Chrome SLT Oasis 4073 Cut, Puncture & Abrasive Resistant Gloves, Orange/Gray/White, 2XL, 4073-XXL (11)
Magnifying glass
Hover image to zoom

Chrome SLT Oasis 4073 Cut, Puncture & Abrasive Resistant Gloves, Orange/Gray/White, 2XL, 4073-XXL (11)

Brand:
HexArmor
SKU:
4073-XXL-11
Rating:
(0)
Q&A:
(0)
Chrome SLT Oasis 4073 Cut, Puncture & Abrasive Resistant Gloves, Orange/Gray/White, 2XL, 4073-XXL (11)
Magnifying glass
Hover image to zoom
$33.04 each
In Stock
In Stock
Get 744 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2XL
Product Highlight: Color
Orange, White, Gray

Description

–
With a traditional leather feel, this breathable work glove delivers 360° A6 cut resistance and Level 2 back-of-hand impact protection on knuckles and fingers, ideal for use in warm environments.

Features:
  • HPPE and steel blend liner provides 360° industry-leading cut resistance (interior layer)
  • Goatskin leather palm offers superior abrasion resistance
  • Goatskin leather forchettes paired with full leather wrap-around index finger provide better durability
  • Back-of-hand impact guards provide protection on knuckles and fingers
  • Breathable HexVent material on the back-of-hand keeps hands cool
  • Tapered impact guards at fingertips to prevent catch hazards
  • SlipFit cuff with a hook and loop closure for a secure fit
  • Reinforced thumb saddle
  • Grip in dry or light oil situations
  • Form-fitting, quality materials
  • High dexterity
  • Hi-vis color on back-of-hand
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Product Type:

Gloves

Size:

2XL

Series:

Chrome SLT Oasis

Color:

Orange

White

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy