Apply to be a TradeMaster!
Main product image of Chrome SLT Oasis 4074 Cut & Puncture Resistant Gloves, Orange/Black/Blue, Medium, 4074-M (8)
Magnifying glass
Hover image to zoom

Chrome SLT Oasis 4074 Cut & Puncture Resistant Gloves, Orange/Black/Blue, Medium, 4074-M (8)

Brand:
HexArmor
SKU:
4074-M-8
Rating:
(0)
Q&A:
(0)
Chrome SLT Oasis 4074 Cut & Puncture Resistant Gloves, Orange/Black/Blue, Medium, 4074-M (8)
Magnifying glass
Hover image to zoom
$30.90 each
In Stock
In Stock
Get 250 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black, Blue
Product Highlight: Size
Medium

Description

–

Designed for light construction and general work in warm environments, the 4074 combines breathable back-of-hand material with ultra-high abrasion-resistant synthetic leather palm and touchscreen capabilities.


Features:

  • Knitted liner provides cut resistance on the palm (interior layer)
  • Synthetic leather palm offers ultra-high abrasion resistance
  • Synthetic leather forchettes, thumb saddle, and index finger wrap provides extended use in traditional wear areas
  • Breathable HexVent material on the back-of-hand keeps hands cool
  • Touchscreen-compatible middle fingertip
  • SlipFit cuff with hook and loop closure for a secure fit
  • Reinforced index finger and thumb saddle
  • Pull tab
  • High dexterity
  • Form-fitting, quality materials
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Product Type:

Gloves

Color:

Orange

Black

Blue

Series:

Chrome SLT Oasis

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy