Shop Resideo Sale
Main product image of Chrome SLT 4075 Work & General Purpose Gloves XS, 4075-XS (6)
Magnifying glass
Hover image to zoom

Chrome SLT 4075 Work & General Purpose Gloves XS, 4075-XS (6)

Brand:
HexArmor
SKU:
4075-XS-6
Rating:
(0)
Q&A:
(0)
Chrome SLT 4075 Work & General Purpose Gloves XS, 4075-XS (6)
Magnifying glass
Hover image to zoom
$39.26 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XS

Description

–
Lightweight, thin, and durable, the Chrome SLT 4075 gloves are designed with a thin goatskin leather palm, a breathable hi-vis back of hand, and a 360° cut-resistant liner with moisture-wicking capabilities.

Features:
  • HPPE blend liner provides 360° industry-leading cut resistance (interior layer)
  • Thin .6mm pearl grain goatskin leather palm for ultimate dexterity and a traditional style of comfort
  • Breathable HexVent material on the back-of-hand keeps hands cool
  • SlipFit cuff assists a quick on-and-off between tasks
  • Grip in dry or light oil situations
  • Hi-vis color scheme on back-of-hand increases visual awareness
  • Form-fitting, quality materials
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Series:

Chrome SLT

Size:

XS

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy