Apply to be a TradeMaster!
Main product image of Chrome Series 4080 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & Goatskin Leather Palm, Small, 4080-S (7)
Magnifying glass
Hover image to zoom

Chrome Series 4080 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & Goatskin Leather Palm, Small, 4080-S (7)

Brand:
HexArmor
SKU:
4080-S-7
Rating:
(0)
Q&A:
(0)
Chrome Series 4080 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & Goatskin Leather Palm, Small, 4080-S (7)
Magnifying glass
Hover image to zoom
$75.50 each
In Stock
In Stock
Get 99 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
SuperFabric, Goatskin Leather
Product Highlight: Size
Small

Description

–
Combining old-school comfort with modern protection, the Chrome Series 4080 features SuperFabric brand material, impact protection, and a goatskin leather palm.

Features:
  • SuperFabric* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
  • Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Hook and loop wrist closure for a comfortable, secure fit
  • Form-fitting, quality materials
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

–
Material:

SuperFabric

Goatskin Leather

Size:

Small

Product Type:

Gloves

Series:

Chrome Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy