Apply to be a TradeMaster!
Main product image of Chrome Series 4081 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & Goatskin Leather Palm, 2XL, 4081-XXL (11)
Magnifying glass
Hover image to zoom

Chrome Series 4081 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & Goatskin Leather Palm, 2XL, 4081-XXL (11)

Brand:
HexArmor
SKU:
4081-XXL-11
Rating:
(0)
Q&A:
(0)
Chrome Series 4081 Cut, Puncture & Abrasive Resistant Gloves, SuperFabric & Goatskin Leather Palm, 2XL, 4081-XXL (11)
Magnifying glass
Hover image to zoom
$70.26 each
In Stock
In Stock
Get 51 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Goatskin Leather, SuperFabric
Product Highlight: Size
2XL

Description

–
A traditional leather driver in fit and feel, the Chrome Series 4081 features a SuperFabric brand material interior liner, a SlipFit cuff, and a goatskin leather palm for increased comfort, dexterity, and grip.

Features:
  • SuperFabric* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Slipfit cuff assists a quick on-and-off between tasks
  • Form-fitting, quality materials
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Material:

Goatskin Leather

SuperFabric

Size:

2XL

Product Type:

Gloves

Series:

Chrome Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy