Apply to be a TradeMaster!
Main product image of Chrome Series Arctic 4086 Cut & Puncture Resistant Gloves, SuperFabric & Goatskin Leather Palm w/ C40 Thinsulate, White, 2XL, 4086-XXL (11)
Magnifying glass
Hover image to zoom

Chrome Series Arctic 4086 Cut & Puncture Resistant Gloves, SuperFabric & Goatskin Leather Palm w/ C40 Thinsulate, White, 2XL, 4086-XXL (11)

Brand:
HexArmor
SKU:
4086-XXL-11
Rating:
(0)
Q&A:
(0)
Chrome Series Arctic 4086 Cut & Puncture Resistant Gloves, SuperFabric & Goatskin Leather Palm w/ C40 Thinsulate, White, 2XL, 4086-XXL (11)
Magnifying glass
Hover image to zoom
$104.36 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
SuperFabric, Goatskin Leather, Thinsulate
Product Highlight: Color
White
Product Highlight: Size
2XL

Description

Chrome Series Arctic 4086 insulated leather work gloves can handle the coldest environments. With impact protection and durable leather construction, these gloves will keep your hands safe all winter long.

Features:
  • Ultra-thin C40 Thinsulate interior liner helps keep hands warm while preventing sweating or overheating
  • SuperFabric* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards on the knuckles and fingers
  • Goatskin leather palm provides a traditional style of comfort, dexterity, and grip
  • Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
  • Hook-and-loop wrist closure for a comfortable, secure fit
  • Form-fitting, quality materials for increased dexterity and all-day comfort
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024 and ANSI/ISEA 138-2019

Specs

Material:

SuperFabric

Goatskin Leather

Thinsulate

Color:

White

Size:

2XL

Product Type:

Gloves

Series:

Chrome Series Arctic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy