Shop Resideo Sale
Main product image of HeatArmor 5050 Cut, Puncture & Abrasive Resistant Gloves, Large, 5050-L (9)
Magnifying glass
Hover image to zoom

HeatArmor 5050 Cut, Puncture & Abrasive Resistant Gloves, Large, 5050-L (9)

Brand:
HexArmor
SKU:
5050-L-9
Rating:
(0)
Q&A:
(0)
HeatArmor 5050 Cut, Puncture & Abrasive Resistant Gloves, Large, 5050-L (9)
Magnifying glass
Hover image to zoom
$56.19 each
In Stock
In Stock
Get 194 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Purpose-built for high heat and tough operations, the HeatArmor 5050 features HeatHide technology, goatskin leather reinforcements, and 360° A6 cut protection. Not to mention incredible comfort, dexterity, and longevity.

Features:
  • HeatHide leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
  • Premium heat-resistant treated split cowhide leather rates EN407 level 4 for flammability resistance
  • Aramid liner provides 360° cut resistance (interior layer)
  • Back-of-hand goatskin leather reinforcements
  • 5.5" extended safety cuff allows for easy removal
  • Aramid stitching throughout for added strength and durability
  • Good grip in dry or light oil conditions
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Size:

Large

Product Type:

Gloves

Series:

HeatArmor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy