Shop Resideo Sale
Main product image of HeatArmor 5051 Welder's & Heat Protective Gloves, Large, 5051-L (9)
Magnifying glass
Hover image to zoom

HeatArmor 5051 Welder's & Heat Protective Gloves, Large, 5051-L (9)

Brand:
HexArmor
SKU:
5051-L-9
Rating:
(0)
Q&A:
(0)
HeatArmor 5051 Welder's & Heat Protective Gloves, Large, 5051-L (9)
Magnifying glass
Hover image to zoom
$36.23 each
In Stock
In Stock
Get 65 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Purpose-built for stick welding operations, the HeatArmor 5051 features HeatHide technology and 360° level A3 cut protection. Plus incredible comfort, dexterity, and longevity.

Features:
  • Designed for stick welding applications
  • Polyester/fiberglass blend liner provides 360° cut protection (interior layer)
  • HeatHide leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
  • Premium heat-resistant treated split cowhide leather rates level 2 for contact heat resistance
  • Made with flame-resistant materials
  • 5.5" extended gauntlet cuff with polyester lining
  • Aramid stitching throughout for added strength and durability
  • Good grip in dry or light oil conditions
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Size:

Large

Series:

HeatArmor

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy