Apply to be a TradeMaster!
Main product image of HeatArmor 5051 Welder's & Heat Protective Gloves, XL, 5051-XL (10)
Magnifying glass
Hover image to zoom

HeatArmor 5051 Welder's & Heat Protective Gloves, XL, 5051-XL (10)

Brand:
HexArmor
SKU:
5051-XL-10
Rating:
(0)
Q&A:
(0)
HeatArmor 5051 Welder's & Heat Protective Gloves, XL, 5051-XL (10)
Magnifying glass
Hover image to zoom
$36.23 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL

Description

–

Features:


  • Welding Applications: Stick
  • Primary Material: Leather
  • Size: X-Large
  • Lining: Lined
  • Back Material: Cowhide Leather

Specs

–
Series:

HeatArmor

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy