Apply to be a TradeMaster!
Main product image of HeatArmor 5054 Welder's & Heat Protective Gloves, Small, 5054-S (7)
Magnifying glass
Hover image to zoom

HeatArmor 5054 Welder's & Heat Protective Gloves, Small, 5054-S (7)

Brand:
HexArmor
SKU:
5054-S-7
Rating:
(0)
Q&A:
(0)
HeatArmor 5054 Welder's & Heat Protective Gloves, Small, 5054-S (7)
Magnifying glass
Hover image to zoom
$43.60 each
In Stock
In Stock
Get 108 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small

Description

–
Purpose-built for MIG welding operations, the HeatArmor 5054 features HeatHide technology and 360° level A6 cut protection. Plus incredible comfort, dexterity, and longevity.

Features:
  • Designed for MIG welding applications
  • HPPE/polyester/steel blend liner provides 360° cut resistance (interior layer)
  • HeatHide leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
  • Premium heat-resistant treated split cowhide leather rates level 2 for contact heat resistance
  • Made with flame-resistant materials
  • Arc Flash CAT 3 rated (HRC ATPV: 30.1 cal/cm2)
  • Back-of-hand goatskin leather reinforcements
  • Goatskin leather palm delivers good grip in dry or light oil conditions
  • 4.25" extended gauntlet cuff with polyester lining
  • Aramid stitching throughout for added strength and durability
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Size:

Small

Series:

HeatArmor

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy