Apply to be a TradeMaster!
Main product image of HeatArmor 5058 Welder's & Heat Protective Gloves, Large, 5058-L (9)
Magnifying glass
Hover image to zoom

HeatArmor 5058 Welder's & Heat Protective Gloves, Large, 5058-L (9)

Brand:
HexArmor
SKU:
5058-L-9
Rating:
(0)
Q&A:
(0)
HeatArmor 5058 Welder's & Heat Protective Gloves, Large, 5058-L (9)
Magnifying glass
Hover image to zoom
$38.73 each
In Stock
In Stock
Get 1,432 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large

Description

–
Purpose-built for TIG welding operations, the HeatArmor 5058 features HeatHide technology, 360° cut, and goatskin leather with 25% less thickness. Not to mention incredible comfort, dexterity, and longevity better than anything you've used before.

Features:
  • Designed for TIG welding applications
  • Arc Flash CAT 3 rated (HRC ATPV: 30.1 cal/cm2)
  • HPPE/polyester/steel blend liner provides 360° cut protection (interior layer)
  • HeatHide leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
  • Made with flame-resistant materials, including leather exterior and aramid stitching
  • Thin .6mm pearl grain goatskin for ultimate dexterity
  • 4.25" extended gauntlet cuff with polyester lining
  • Aramid stitching throughout for added durability
  • Good grip in dry or light oil conditions
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Series:

HeatArmor

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy