Apply to be a TradeMaster!
Main product image of PointSleeves Ultra 6044 Cut & Puncture Resistant Gloves, SuperFabric Spandex Liner, Black/Blue, 2XL, 6044-XXL (11)
Magnifying glass
Hover image to zoom

PointSleeves Ultra 6044 Cut & Puncture Resistant Gloves, SuperFabric Spandex Liner, Black/Blue, 2XL, 6044-XXL (11)

Brand:
HexArmor
SKU:
6044-XXL-11
Rating:
(0)
Q&A:
(0)
PointSleeves Ultra 6044 Cut & Puncture Resistant Gloves, SuperFabric Spandex Liner, Black/Blue, 2XL, 6044-XXL (11)
Magnifying glass
Hover image to zoom
$154.06 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue, Black
Product Highlight: Size
2XL
Product Highlight: Material
SuperFabric, Spandex

Description

Recommended for use as an under-glove solution, the lightweight PointGuard Ultra 6044 liner delivers industry-leading needlestick and cut resistance on the job.

Features:
  • SuperFabric brand material palm provides industry-leading needlestick, cut, puncture, and abrasion resistance (interior layer)
  • Tested using actual 25 gauge needles
  • Highest cut resistance available on noted enhanced areas, with cut level A9. Excellent needlestick resistance at level 4
  • Recommended use as an under-glove solution with the appropriate top-glove combination
  • Lightweight spandex shell
  • Elastic cuff for a comfortable fit
  • Washable
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

Series:

PointSleeves Ultra

Color:

Blue

Black

Size:

2XL

Material:

SuperFabric

Spandex

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy