Apply to be a TradeMaster!
Main product image of 9000 Series 9010 Cut & Puncture Resistant Gloves, SuperFabric & Flat Nitrile Palm Coating, Black/Blue/Gray, XL, 9010-XL (10)
Magnifying glass
Hover image to zoom

9000 Series 9010 Cut & Puncture Resistant Gloves, SuperFabric & Flat Nitrile Palm Coating, Black/Blue/Gray, XL, 9010-XL (10)

Brand:
HexArmor
SKU:
9010-XL-10
Rating:
(0)
Q&A:
(0)
9000 Series 9010 Cut & Puncture Resistant Gloves, SuperFabric & Flat Nitrile Palm Coating, Black/Blue/Gray, XL, 9010-XL (10)
Magnifying glass
Hover image to zoom
$42.70 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Black, Gray
Product Highlight: Material
Nitrile, SuperFabric
Product Highlight: Size
XL

Description

–

Features:

  • Coating Material: Nitrile
  • Coating Coverage: Palm & Fingertips
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A8
  • Primary Material: HPPE

Specs

–
Color:

Blue

Black

Gray

Series:

9000 Series

Material:

Nitrile

SuperFabric

Size:

XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy