Apply to be a TradeMaster!
Main product image of 9000 Series 9011 Cut & Puncture Resistant Gloves, SuperFabric & Wrinkle Rubber Palm Coating, Red/Black/Blue, 2XL, 9011-XXL (11)
Magnifying glass
Hover image to zoom

9000 Series 9011 Cut & Puncture Resistant Gloves, SuperFabric & Wrinkle Rubber Palm Coating, Red/Black/Blue, 2XL, 9011-XXL (11)

Brand:
HexArmor
SKU:
9011-XXL-11
Rating:
(0)
Q&A:
(0)
9000 Series 9011 Cut & Puncture Resistant Gloves, SuperFabric & Wrinkle Rubber Palm Coating, Red/Black/Blue, 2XL, 9011-XXL (11)
Magnifying glass
Hover image to zoom
$29.57 each
In Stock
In Stock
Get 49 Mon, Nov 16 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black, Blue
Product Highlight: Material
Rubber, SuperFabric
Product Highlight: Size
2XL

Description

–
With the 9000 Series 9011, get some of the highest cut and puncture resistance available on enhanced areas to protect against wires, metal, wood, and glass.

Features:
  • Knit : Comfortable cotton blend shell for exceptional dexterity and feel
  • Coating : Wrinkle rubber palm coating
  • SuperFabric brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Superior grip and abrasion resistance
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • High dexterity
  • Washable
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Color:

Red

Black

Blue

Material:

Rubber

SuperFabric

Size:

2XL

Series:

9000 Series

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy